- 18500 Series Single Cone
- 1 9/16" Straight Bore
- 11/16" Wide
- 0.030" Maximum Shaft Fillet Radius
- Precision Grade
| Bore Type | Round Bore |
| Cone Type | Single Cone |
| Cone Width | 11/16 in |
| Cup Width | N/A |
| Origin | Cones |
| Tolerance | Precision |
| O.D. | N/A |
| Material | Steel |
| Bearing Type | Single Cone |
| I.D. | 1 9/16 in |
| Shaft Fillet Radius [Max] | 0.030 in |
| Series | 18500 |
| Enclosure | Open |
| Weight | 0.496 LB |
| EAN or UPC | 53893196091 |

