- Series 18500 Single Cup
- 2 7/8" OD x 1/2" Wide
- 0.060" Maximum Housing Fillet Radius
- Precision Tolerance
| Cup Type | Single Cup |
| O.D. Type | Straight |
| Series | 18500 |
| Enclosure | N/A |
| Housing Fillet Radius [Max] | 0.06 in |
| Cone Width | N/A |
| Origin | Cups |
| Bearing Type | Single Cup |
| O.D. | 2.875 in |
| Tolerance | Precision |
| I.D. | N/A |
| Cup Width | 1/2 in |
| Material | Steel |
| Weight | 0.214 LB |
| EAN or UPC | 53893195919 |

