- Series 18000 Single Cup
- 3 3/8" OD x 1/2" Wide
- 0.060" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
| I.D. | N/A |
| Cone Width | N/A |
| Cup Type | Single Cup |
| Material | Steel |
| O.D. | 3.375 in |
| Origin | Cups |
| Enclosure | N/A |
| Bearing Type | Single Cup |
| O.D. Type | Flanged |
| Cup Width | 1/2 in |
| Radial Rating | 2783.4 lbf |
| Series | 18000 |
| K Factor | 1.028 |
| Tolerance | Standard |
| Housing Fillet Radius [Max] | 0.06 in |
| Weight | 0.352 LB |
| EAN or UPC | 53893195643 |

