- Tapered Roller Bearing Set
- 2" ID x 3 3/8" OD x 0.39" Wide
- Class 0
| Cup Width | 1/2 in |
| Tolerance | Class 0 (High-Precision) |
| K Factor | 1.03 |
| Shaft Fillet Radius [Max] | 0.060 in |
| I.D. | 2 in |
| Housing Shoulder Diameter | 3.27 in |
| O.D. | 3.375 in |
| One-Row Radial Rating C90 | 2780 lbf |
| Static Load Rating [Max] | 14400 lbf |
| Cone Width | 0.719 in |
| Cone/Cup | Cup/Cone |
| Series | 18000 |
| Assembly | TSF |
| Weight | 0.957 LB |
| EAN or UPC | 53893195445 |

