
- 17800 Series Single Cone
- 1 3/4" Straight Bore
- 1.3210" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
Shaft Fillet Radius [Max] | 0.030 in |
Cone Width | 1.321 in |
K Factor | 1.598393 |
Series | 17800 |
Bore Type | Round Bore |
Origin | Cones |
Material | Steel |
I.D. | 1 3/4 in |
Radial Rating | 3720.2 lbf |
Cone Type | Single Cone |
Bearing Type | Single Cone |
Cup Width | N/A |
Tolerance | Standard |
O.D. | N/A |
Enclosure | Open |
Weight | 0.911 LB |
EAN or UPC | 53893194622 |
