- 17800 Series Single Cone
- 1 9/16" Straight Bore
- 1.2340" Wide
- 0.150" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Width | 1.234 in |
| Shaft Fillet Radius [Max] | 0.150 in |
| Cup Width | N/A |
| Bore Type | Round Bore |
| Enclosure | Open |
| Material | Steel |
| Radial Rating | 3720.2 lbf |
| O.D. | N/A |
| Series | 17800 |
| Bearing Type | Single Cone |
| Origin | Cones |
| Tolerance | Standard |
| I.D. | 1 9/16 in |
| K Factor | 1.598393 |
| Cone Type | Single Cone |
| Weight | 1.003 LB |
| EAN or UPC | 53893194615 |

