- Series 17800 Single Cup
- 3.149" OD x 0.5937" Wide
- 0.050" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. | 3.149 in |
| Tolerance | Standard |
| I.D. | N/A |
| Origin | Cups |
| Cup Width | 0.5937 in |
| Cone Width | N/A |
| Radial Rating | 3720.2 lbf |
| Enclosure | N/A |
| Series | 17800 |
| Bearing Type | Single Cup |
| Cup Type | Single Cup |
| Material | Steel |
| O.D. Type | Straight |
| Housing Fillet Radius [Max] | 0.05 in |
| K Factor | 1.598393 |
| Weight | 0.317 LB |
| EAN or UPC | 53893194585 |

