- Series 17500 Single Cup
- 1 11/16" OD x 0.5313" Wide
- 0.060" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
| Tolerance | Standard |
| Origin | Cups |
| Cup Type | Single Cup |
| K Factor | 1.764 |
| O.D. | 1.6875 in |
| Cone Width | N/A |
| Radial Rating | 1696.6 lbf |
| Bearing Type | Single Cup |
| I.D. | N/A |
| Material | Steel |
| Series | 17500 |
| Cup Width | 0.5313 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Enclosure | N/A |
| O.D. Type | Flanged |
| Weight | 0.423 LB |
| EAN or UPC | 53893194240 |

