- 1700 Series Single Cone
- 15/16" Straight Bore
- 0.9560" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| I.D. | 15/16 in |
| Cup Width | N/A |
| Radial Rating | 2450.6 lbf |
| Series | 1700 |
| Bore Type | Round Bore |
| Origin | Cones |
| Bearing Type | Single Cone |
| Material | Steel |
| Cone Width | 0.956 in |
| Tolerance | Standard |
| Shaft Fillet Radius [Max] | 0.030 in |
| K Factor | 1.899814 |
| O.D. | N/A |
| Cone Type | Single Cone |
| Enclosure | Open |
| Weight | 0.358 LB |
| EAN or UPC | 53893105055 |

