- Series 1700 Single Cup
- 2.240" OD x 5/8" Wide
- 0.030" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
| Origin | Cups |
| Bearing Type | Single Cup |
| Series | 1700 |
| O.D. | 2.24 in |
| Enclosure | N/A |
| Cup Width | 0.625 in |
| Tolerance | Standard |
| Cone Width | N/A |
| I.D. | N/A |
| O.D. Type | Flanged |
| K Factor | 1.9 |
| Cup Type | Single Cup |
| Housing Fillet Radius [Max] | 0.03 in |
| Material | Steel |
| Radial Rating | 2450.6 lbf |
| Weight | 0.251 LB |
| EAN or UPC | 53893104706 |

