- Series 17000 Single Cup
- 2.441" OD x 9/16" Wide
- 0.060" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
| O.D. Type | Flanged |
| Housing Fillet Radius [Max] | 0.06 in |
| Cup Type | Single Cup |
| Series | 17000 |
| Bearing Type | Single Cup |
| Cup Width | 0.5625 in |
| Origin | Cups |
| I.D. | N/A |
| Cone Width | N/A |
| K Factor | 1.528 |
| O.D. | 2.441 in |
| Enclosure | N/A |
| Material | Steel |
| Radial Rating | 2334 lbf |
| Tolerance | Standard |
| Weight | 0.24 LB |
| EAN or UPC | 53893193779 |

