- Series 17000 Single Cup
- 2.440" OD x 9/16" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| I.D. | N/A |
| O.D. | 2.44 in |
| Bearing Type | Single Cup |
| Cone Width | N/A |
| Tolerance | Standard |
| O.D. Type | Straight |
| Material | Steel |
| Series | 17000 |
| Cup Width | 0.5625 in |
| Enclosure | N/A |
| K Factor | 1.527677 |
| Radial Rating | 2334 lbf |
| Origin | Cups |
| Cup Type | Single Cup |
| Housing Fillet Radius [Max] | 0.06 in |
| Weight | 0.23 LB |
| EAN or UPC | 53893193748 |

