- Series 17000 Single Cup
- 2.441" OD x 9/16" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
description
- The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.
| Tolerance | Standard |
| Cup Type | Single Cup |
| O.D. | 2.441 in |
| K Factor | 1.527677 |
| Origin | Cups |
| Cup Width | 0.5625 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Material | Steel |
| Bearing Type | Single Cup |
| Family Name | Tapered Roller Bearing Single Cup |
| O.D. Type | Straight |
| Series | 17000 |
| Radial Rating | 2334 lbf |
| Weight | 0.2 LB |
| EAN or UPC | 53893193618 |

