- 17000 Series Single Cone
- 1 3/16" Straight Bore
- 0.6520" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| Enclosure | Open |
| Bearing Type | Single Cone |
| I.D. | 1 3/16 in |
| Cup Width | N/A |
| Radial Rating | 2334 lbf |
| O.D. | N/A |
| Origin | Cones |
| K Factor | 1.527677 |
| Cone Type | Single Cone |
| Bore Type | Round Bore |
| Tolerance | Standard |
| Material | Steel |
| Shaft Fillet Radius [Max] | 0.060 in |
| Series | 17000 |
| Cone Width | 0.652 in |
| Weight | 0.3 LB |
| EAN or UPC | 53893193267 |

