- 6.6930" ID x 12.205" OD x 2.047" W
- Straight Bore
- C0 - Normal Clearance
- Iso Class 0 (RBEC 1) Tolerance
- Brass / Bronze Cage
| Bearing Design | Removable Inner Ring – Straight |
| Enclosure | Open |
| Radial Internal Clearance Specification | Normal Clearance |
| Tolerance | Iso Class 0 (RBEC 1) |
| Fillet Radius | 0.12 in |
| Bore Type | Round Bore, Inch Type |
| No. of Rows | 1 |
| Limiting Speed - Oil | 1250 rpm |
| Precision Ground | Yes |
| End Type | Open End |
| I.D. | 6.693 in |
| Oil Hole | w/o Oil Hole |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance | Normal |
| Limiting Speed - Grease | 625 rpm |
| Origin | Cylindrical Radial |
| Housing Shoulder Diameter | 11.22 in |
| O.D. | 12.205 in |
| Capacity | Standard Capacity |
| Weight | 71.41 LB |
| EAN or UPC | 87796021259 |

