- Removable Outer Ring - Straight
- 170 mm ID x 360 mm OD x 139.7 mm Wide
- w/o Oil Hole
- Open
- R3 - Standard Clearance
| Radial Internal Clearance | R3 |
| Limiting Speed - Oil | 1130 rpm |
| Housing Shoulder Diameter | 12.81 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| I.D. | 170 mm |
| Precision Ground | Yes |
| Origin | Cylindrical Radial |
| No. of Rows | 1 |
| O.D. | 360 mm |
| Bore Type | Round Bore, Metric Type |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| End Type | Open End |
| Radial Internal Clearance Specification | R3 - Standard Clearance |
| Fillet Radius | 0.12 in |
| Bearing Design | Removable Outer Ring – Straight |
| Self Aligning | No |
| Cage Material | Brass/Bronze |
| Capacity | High Capacity |
| Limiting Speed - Grease | 565 rpm |
| Weight | 165.92 LB |
| EAN or UPC | 87796020283 |

