- 16900 Series Single Cone
- 1.6924" Straight Bore
- 0.7810" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| Material | Steel |
| Cone Type | Single Cone |
| Tolerance | Standard |
| Origin | Cones |
| Enclosure | Open |
| Cone Width | 0.781 in |
| K Factor | 1.314592 |
| Bearing Type | Single Cone |
| O.D. | N/A |
| Cup Width | N/A |
| Bore Type | Round Bore |
| Series | 16900 |
| I.D. | 1.6924 in |
| Shaft Fillet Radius [Max] | 0.060 in |
| Radial Rating | 3210.7 lbf |
| Weight | 0.594 LB |
| EAN or UPC | 53893192253 |

