- Series 16900 Single Cup
- 2.952" OD x 9/16" Wide
- 0.050" Maximum Housing Fillet Radius
- Standard Tolerance
| Origin | Cups |
| Tolerance | Standard |
| Cup Type | Single Cup |
| Series | 16900 |
| Cone Width | N/A |
| Cup Width | 0.5625 in |
| K Factor | 1.314592 |
| O.D. | 2.952 in |
| I.D. | N/A |
| Material | Steel |
| Radial Rating | 3210.7 lbf |
| O.D. Type | Straight |
| Enclosure | N/A |
| Housing Fillet Radius [Max] | 0.05 in |
| Bearing Type | Single Cup |
| Weight | 0.273 LB |
| EAN or UPC | 53893192116 |

