- Series 160000 Single Cup
- 18 1/2" OD x 1 1/2" Wide
- 1/4" Maximum Housing Fillet Radius
- Standard Tolerance
| Material | Steel |
| Origin | Cups |
| Radial Rating | 31306.9 lbf |
| I.D. | N/A |
| Enclosure | N/A |
| Series | 160000 |
| Bearing Type | Single Cup |
| Cup Width | 1 1/2 in |
| Tolerance | Standard |
| O.D. Type | Straight |
| K Factor | 1.166048 |
| Cup Type | Single Cup |
| O.D. | 18.5 in |
| Housing Fillet Radius [Max] | 0.25 in |
| Cone Width | N/A |
| Weight | 13.74 LB |
| EAN or UPC | 53893504612 |

