
- 16000 Series Single Cone
- 1 5/16" Straight Bore
- 13/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
Origin | Cones |
Shaft Fillet Radius [Max] | 0.140 in |
Radial Rating | 3055.4 lbf |
I.D. | 1 5/16 in |
Tolerance | Standard |
Series | 16000 |
Material | Steel |
Bearing Type | Single Cone |
Cone Width | 13/16 in |
K Factor | 1.453261 |
Cone Type | Single Cone |
Cup Width | N/A |
Bore Type | Round Bore |
O.D. | N/A |
Enclosure | Open |
Weight | 0.584 LB |
EAN or UPC | 53893190624 |
