- Ball Bearing, 10 mm Inside Diameter
- 28 mm Outside Diameter
- 8 mm Width
- Open Enclosure
- 8 mm Outer Ring Width
features
- Super finished raceways
- Quiet operations
- ISO standard interchangeable dimensions
- Electric Motor Quality (EMQ)
- Narrow series design has a smaller width, relative to standard designs, for uses in space constrained applications
| Material | Steel |
| Inner Ring Width | 8 mm |
| O.D. | 28 mm |
| Radial Internal Clearance Specification | C0 |
| Outside Dia. | 28 mm |
| I.D. | 10 mm |
| Precision | Standard |
| Inch/Metric | Metric |
| Precision Level | Standard (ABEC 1) |
| Width | 8.000 mm |
| Inside Dia. | 10 mm |
| Enclosure | Open |
| Bore Type | Straight |
| Bearing Design | Deep Groove |
| Outer Ring Width | 8 mm |
| Weight | 0.057 LB |
| EAN or UPC | 53893720159 |

