- Removable Inner Ring - Straight
- 160 mm ID x 250 mm OD x 73 mm Wide
- w/o Oil Hole
- Open
- R4 - Greater Than Standard Clearance
| Limiting Speed - Oil | 1460 rpm |
| Precision Ground | Yes |
| Origin | Cylindrical Radial |
| End Type | Open End |
| Housing Shoulder Diameter | 9.34 in |
| O.D. | 250 mm |
| Enclosure | Open |
| I.D. | 160 mm |
| Capacity | High Capacity |
| Radial Internal Clearance | R4 |
| Limiting Speed - Grease | 730 rpm |
| Fillet Radius | 0.08 in |
| Self Aligning | No |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance Specification | R4 - Greater Than Standard Clearance |
| Bearing Design | Removable Inner Ring – Straight |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | Brass/Bronze |
| Bore Type | Round Bore, Metric Type |
| No. of Rows | 1 |
| Weight | 31.78 LB |
| EAN or UPC | 87796021136 |

