- 6.2990" ID x 11.417" OD x 3 7/8" W
- Straight Bore
- C0 - Normal Clearance
- Iso Class 0 (RBEC 1) Tolerance
- Brass / Bronze Cage
| Capacity | Standard Capacity |
| Limiting Speed - Grease | 665 rpm |
| Bearing Design | Removable Outer Ring – Straight |
| Precision Ground | Yes |
| O.D. | 11.417 in |
| Oil Hole | w/o Oil Hole |
| Cage Material | Brass/Bronze |
| Bore Type | Round Bore, Inch Type |
| I.D. | 6.299 in |
| Enclosure | Open |
| Fillet Radius | 0.1 in |
| Origin | Cylindrical Radial |
| Tolerance | Iso Class 0 (RBEC 1) |
| Housing Shoulder Diameter | 10.53 in |
| End Type | Open End |
| Radial Internal Clearance | Normal |
| No. of Rows | 1 |
| Limiting Speed - Oil | 1330 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 67.91 LB |
| EAN or UPC | 87796020252 |

