- Removable Inner Ring - Straight
- 16" ID x 21 1/2" OD x 2 3/4" Wide
- w/o Oil Hole
- Open
- R3 - Standard Clearance
| Limiting Speed - Oil | 630 rpm |
| Precision Ground | Yes |
| Fillet Radius | 0.2 in |
| Self Aligning | No |
| Origin | Cylindrical Radial |
| Capacity | High Capacity |
| Radial Internal Clearance Specification | R3 - Standard Clearance |
| I.D. | 16 in |
| Oil Hole | w/o Oil Hole |
| Housing Shoulder Diameter | 20.5 in |
| No. of Rows | 1 |
| Radial Internal Clearance | R3 |
| Limiting Speed - Grease | 315 rpm |
| O.D. | 21.5 in |
| Enclosure | Open |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| Bore Type | Round Bore, Inch Type |
| Bearing Design | Removable Inner Ring – Straight |
| Cage Material | Brass/Bronze |
| Weight | 109.62 LB |
| EAN or UPC | 87796021860 |

