- Ball Bearing, 80 mm Inside Diameter
- 125 mm Outside Diameter
- 14 mm Width
- Open Enclosure
- 14 mm Outer Ring Width
features
- Super finished raceways
- Quiet operations
- ISO standard interchangeable dimensions
- Electric Motor Quality (EMQ)
- Narrow series design has a smaller width, relative to standard designs, for uses in space constrained applications
| I.D. | 80 mm |
| Material | Steel |
| Inner Ring Width | 14 mm |
| Enclosure | Open |
| Width | 14.000 mm |
| Precision Level | Standard (ABEC 1) |
| Precision | Standard |
| Outside Dia. | 125 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance Specification | C3 |
| Outer Ring Width | 14 mm |
| Bore Type | Straight |
| O.D. | 125 mm |
| Inside Dia. | 80 mm |
| Bearing Design | Deep Groove |
| Weight | 1.499 LB |
| EAN or UPC | 53893719917 |

