- Ball Bearing, 55 mm Inside Diameter
- 90 mm Outside Diameter
- 11 mm Width
- Open Enclosure
- 11 mm Outer Ring Width
features
- Super finished raceways
- Quiet operations
- ISO standard interchangeable dimensions
- Electric Motor Quality (EMQ)
- Narrow series design has a smaller width, relative to standard designs, for uses in space constrained applications
| Bearing Design | Deep Groove |
| Material | Steel |
| Radial Internal Clearance Specification | C0 |
| Bore Type | Straight |
| I.D. | 55 mm |
| Outer Ring Width | 11 mm |
| Inside Dia. | 55 mm |
| Precision Level | Standard (ABEC 1) |
| O.D. | 90 mm |
| Enclosure | Open |
| Outside Dia. | 90 mm |
| Precision | Standard |
| Inner Ring Width | 11 mm |
| Width | 11.000 mm |
| Inch/Metric | Metric |
| Weight | 0.584 LB |
| EAN or UPC | 53893719832 |

