- Ball Bearing, 35 mm Inside Diameter
- 62 mm Outside Diameter
- 9 mm Width
- Open Enclosure
- 9 mm Outer Ring Width
features
- Super finished raceways
- Quiet operations
- ISO standard interchangeable dimensions
- Electric Motor Quality (EMQ)
- Narrow series design has a smaller width, relative to standard designs, for uses in space constrained applications
| Inside Dia. | 35 mm |
| Precision Level | Standard (ABEC 1) |
| Outside Dia. | 62 mm |
| O.D. | 62 mm |
| I.D. | 35 mm |
| Enclosure | Open |
| Inner Ring Width | 9 mm |
| Radial Internal Clearance Specification | C3 |
| Inch/Metric | Metric |
| Width | 9.000 mm |
| Outer Ring Width | 9 mm |
| Material | Steel |
| Bearing Design | Deep Groove |
| Precision | Standard |
| Bore Type | Straight |
| Weight | 0.245 LB |
| EAN or UPC | 53893719771 |

