- 15500 Series Single Cone
- 1 1/16" Straight Bore
- 11/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Precision Grade
| O.D. | N/A |
| Shaft Fillet Radius [Max] | 0.140 in |
| Series | 15500 |
| Enclosure | Open |
| Tolerance | Precision |
| Origin | Cones |
| Cone Type | Single Cone |
| Bearing Type | Single Cone |
| I.D. | 1 1/16 in |
| Bore Type | Round Bore |
| Cup Width | N/A |
| Cone Width | 11/16 in |
| Material | Steel |
| Weight | 0.307 LB |
| EAN or UPC | 53893189819 |

