- 15500 Series Single Cone
- 1.0300" Straight Bore
- 0.7340" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| Series | 15500 |
| Shaft Fillet Radius [Max] | 0.030 in |
| Cup Width | N/A |
| Cone Type | Single Cone |
| I.D. | 1.03 in |
| K Factor | 1.686677 |
| Material | Steel |
| Bore Type | Round Bore |
| Origin | Cones |
| O.D. | N/A |
| Cone Width | 0.734 in |
| Tolerance | Standard |
| Radial Rating | 2482.1 lbf |
| Enclosure | Open |
| Bearing Type | Single Cone |
| Weight | 0.352 LB |
| EAN or UPC | 53893189772 |

