- Tapered Roller Bearing Set
- 1" ID x 2 1/4" OD x 11/16" Wide
- Class 0
| Static Load Rating [Max] | 11300 lbf |
| K Factor | 1.69 |
| Series | 15500 |
| One-Row Radial Rating C90 | 2480 lbf |
| Shaft Fillet Radius [Max] | 0.050 in |
| Cup Width | 0.5313 in |
| Housing Shoulder Diameter | 2.09 in |
| Cone Width | 11/16 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Tolerance | Class 0 (High-Precision) |
| Cone/Cup | Cup/Cone |
| I.D. | 1 in |
| O.D. | 2.25 in |
| Assembly | TS |
| Weight | 0.467 LB |
| EAN or UPC | 53893189741 |

