- 15500 Series Single Cone
- 1" Straight Bore
- 11/16" Wide
- 0.050" Maximum Shaft Fillet Radius
- Precision Grade
| Cone Type | Single Cone |
| I.D. | 1 in |
| Origin | Cones |
| Bore Type | Round Bore |
| O.D. | N/A |
| Cup Width | N/A |
| Shaft Fillet Radius [Max] | 0.050 in |
| Bearing Type | Single Cone |
| Tolerance | Precision |
| Series | 15500 |
| Material | Steel |
| Cone Width | 11/16 in |
| Enclosure | Open |
| Weight | 0.197 LB |
| EAN or UPC | 53893189710 |

