- Series 15500 Single Cup
- 2 1/4" OD x 0.5313" Wide
- 0.060" Maximum Housing Fillet Radius
- Precision Tolerance
| Cup Width | 0.5313 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Enclosure | N/A |
| Cup Type | Single Cup |
| Cone Width | N/A |
| Material | Steel |
| Origin | Cups |
| O.D. | 2.25 in |
| Bearing Type | Single Cup |
| O.D. Type | Straight |
| Tolerance | Precision |
| I.D. | N/A |
| Series | 15500 |
| Weight | 0.165 LB |
| EAN or UPC | 53893189345 |

