- 1500 Series Single Cone
- 13/16" Straight Bore
- 1.0240" Wide
- 0.010" Maximum Shaft Fillet Radius
- Standard Tolerance
| Series | 1500 |
| K Factor | 2.197183 |
| Bearing Type | Single Cone |
| Enclosure | Open |
| Origin | Cones |
| Radial Rating | 2334.8 lbf |
| O.D. | N/A |
| I.D. | 13/16 in |
| Material | Steel |
| Tolerance | Standard |
| Cone Width | 1.024 in |
| Shaft Fillet Radius [Max] | 0.010 in |
| Cup Width | N/A |
| Cone Type | Single Cone |
| Bore Type | Round Bore |
| Weight | 0.262 LB |
| EAN or UPC | 53893104263 |

