- Series 153000 Single Cup
- 10" OD x 2 1/4" Wide
- 1/4" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. | 10 in |
| I.D. | N/A |
| Material | Steel |
| Origin | Cups |
| Cup Type | Single Cup |
| Series | 153000 |
| Cup Width | 2 1/4 in |
| Housing Fillet Radius [Max] | 0.25 in |
| Bearing Type | Single Cup |
| Enclosure | N/A |
| Radial Rating | 40605.8 lbf |
| Cone Width | N/A |
| Tolerance | Standard |
| K Factor | 1.817679 |
| O.D. Type | Straight |
| Weight | 13.73 LB |
| EAN or UPC | 53893503363 |

