- Series 15000 Single Cup
- 2 1/2" OD x 5/8" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. Type | Straight |
| Cup Type | Single Cup |
| Tolerance | Standard |
| Origin | Cups |
| Enclosure | N/A |
| Series | 15000 |
| Radial Rating | 2726.1 lbf |
| Cone Width | N/A |
| I.D. | N/A |
| Bearing Type | Single Cup |
| Material | Steel |
| Housing Fillet Radius [Max] | 0.06 in |
| K Factor | 1.666757 |
| Cup Width | 5/8 in |
| O.D. | 2.5 in |
| Weight | 0.279 LB |
| EAN or UPC | 53893188768 |

