- Series 15000 Single Cup
- 2.441" OD x 9/16" Wide
- 0.050" Maximum Housing Fillet Radius
- Precision Tolerance
| Cup Type | Single Cup |
| Series | 15000 |
| Enclosure | N/A |
| Origin | Cups |
| Cone Width | N/A |
| I.D. | N/A |
| Tolerance | Precision |
| Bearing Type | Single Cup |
| Cup Width | 9/16 in |
| O.D. Type | Straight |
| Material | Steel |
| O.D. | 2.441 in |
| Housing Fillet Radius [Max] | 0.05 in |
| Weight | 0.212 LB |
| EAN or UPC | 53893188584 |

