- 15000 Series Single Cone
- 1.2188" Tapered Bore
- 3/4" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| Shaft Fillet Radius [Max] | 0.060 in |
| Origin | Cones |
| Bearing Type | Single Cone |
| Cone Width | 0.75 in |
| Series | 15000 |
| I.D. | 1.2188 in |
| Cup Width | N/A |
| Enclosure | Open |
| O.D. | N/A |
| Cone Type | Single Cone |
| Bore Type | Tapered Bore |
| Material | Steel |
| K Factor | 1.666757 |
| Radial Rating | 2726.1 lbf |
| Weight | 0.396 LB |
| EAN or UPC | 53893187372 |

