- 15000 Series Single Cone
- 1.1806" Straight Bore
- 3/4" Wide
- 0.050" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Type | Single Cone |
| Origin | Cones |
| Series | 15000 |
| I.D. | 1.1806 in |
| Bearing Type | Single Cone |
| Material | Steel |
| Shaft Fillet Radius [Max] | 0.050 in |
| Tolerance | Standard |
| Cone Width | 3/4 in |
| O.D. | N/A |
| Cup Width | N/A |
| Enclosure | Open |
| K Factor | 1.666757 |
| Radial Rating | 2726.1 lbf |
| Bore Type | Round Bore |
| Weight | 0.354 LB |
| EAN or UPC | 53893186221 |

