- 15000 Series Single Cone
- 1 1/16" Straight Bore
- 13/16" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| Radial Rating | 2726.1 lbf |
| Material | Steel |
| Bore Type | Round Bore |
| Tolerance | Standard |
| Cone Width | 0.8125 in |
| Cup Width | N/A |
| O.D. | N/A |
| Bearing Type | Single Cone |
| Origin | Cones |
| Cone Type | Single Cone |
| Series | 15000 |
| Shaft Fillet Radius [Max] | 0.030 in |
| K Factor | 1.666757 |
| I.D. | 1 1/16 in |
| Enclosure | Open |
| Weight | 0.431 LB |
| EAN or UPC | 53893185750 |

