- Removable Inner Ring - Straight
- 150 mm ID x 235 mm OD x 38 mm Wide
- w/Oil Hole
- Open
- R3 - Standard Clearance
| Tolerance | Iso Class 0 (RBEC 1) |
| No. of Rows | 1 |
| Capacity | High Capacity |
| Special Features | w/Machined Lubrication Groove |
| I.D. | 150 mm |
| Self Aligning | No |
| Cage Material | Brass/Bronze |
| O.D. | 235 mm |
| Bore Type | Round Bore, Metric Type |
| Bearing Design | Removable Inner Ring – Straight |
| Oil Hole | w/Oil Hole |
| Radial Internal Clearance | R3 |
| Enclosure | Open |
| End Type | Open End |
| Radial Internal Clearance Specification | R3 - Standard Clearance |
| Precision Ground | Yes |
| Weight | 16.82 LB |
| EAN or UPC | 87796021006 |

