- Removable Inner Ring - Straight
- 150 mm ID x 235 mm OD x 38 mm Wide
- w/o Oil Hole
- Open
- R3 - Standard Clearance
| Enclosure | Open |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance Specification | R3 - Standard Clearance |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round Bore, Metric Type |
| O.D. | 235 mm |
| Fillet Radius | 0.08 in |
| Origin | Cylindrical Radial |
| Precision Ground | Yes |
| Oil Hole | w/o Oil Hole |
| End Type | Open End |
| No. of Rows | 1 |
| Capacity | High Capacity |
| Bearing Design | Removable Inner Ring – Straight |
| I.D. | 150 mm |
| Self Aligning | No |
| Special Features | Bearings Marked Serially |
| Housing Shoulder Diameter | 8.66 in |
| Limiting Speed - Oil | 1560 rpm |
| Limiting Speed - Grease | 780 rpm |
| Radial Internal Clearance | R3 |
| Weight | 13.5 LB |
| EAN or UPC | 87796021013 |

