- 5.9060" ID x 12.598" OD x 2.559" W
- Straight Bore
- C0 - Normal Clearance
- Iso Class 0 (RBEC 1) Tolerance
- Brass / Bronze Cage
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Brass/Bronze |
| Housing Shoulder Diameter | 11.34 in |
| Limiting Speed - Grease | 640 rpm |
| Limiting Speed - Oil | 1280 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| O.D. | 12.598 in |
| Precision Ground | Yes |
| Oil Hole | w/o Oil Hole |
| No. of Rows | 1 |
| Bore Type | Round Bore, Inch Type |
| End Type | Open End |
| Enclosure | Open |
| Capacity | Standard Capacity |
| Fillet Radius | 0.12 in |
| I.D. | 5.906 in |
| Bearing Design | Removable Inner Ring – Straight |
| Origin | Cylindrical Radial |
| Weight | 61.25 LB |
| EAN or UPC | 87796021082 |

