- Series 14000 Single Cup
- 2.838" OD x 0.7250" Wide
- 0.090" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. Type | Straight |
| Cup Type | Single Cup |
| Enclosure | N/A |
| Series | 14000 |
| O.D. | 2.838 in |
| Cone Width | N/A |
| I.D. | N/A |
| Radial Rating | 2946.8 lbf |
| Material | Steel |
| K Factor | 1.529536 |
| Housing Fillet Radius [Max] | 0.09 in |
| Origin | Cups |
| Cup Width | 0.725 in |
| Tolerance | Standard |
| Bearing Type | Single Cup |
| Weight | 0.46 LB |
| EAN or UPC | 53893184081 |

