- Series 14000 Single Cup
- 2.717" OD x 5/8" Wide
- 0.030" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
| Bearing Type | Single Cup |
| Cup Width | 5/8 in |
| Enclosure | N/A |
| Series | 14000 |
| Tolerance | Standard |
| Material | Steel |
| Radial Rating | 2946.8 lbf |
| Housing Fillet Radius [Max] | 0.03 in |
| Origin | Cups |
| O.D. | 2.717 in |
| K Factor | 1.53 |
| I.D. | N/A |
| Cup Type | Single Cup |
| O.D. Type | Flanged |
| Cone Width | N/A |
| Weight | 0.36 LB |
| EAN or UPC | 53893183824 |

