
- 14000 Series Single Cone
- 1 3/8" Straight Bore
- 0.7710" Wide
- 0.140" Maximum Shaft Fillet Radius
- Precision Grade
Enclosure | Open |
O.D. | N/A |
Series | 14000 |
Shaft Fillet Radius [Max] | 0.140 in |
Cone Width | 0.771 in |
Cup Width | N/A |
Tolerance | Precision |
Material | Steel |
Bore Type | Round Bore |
Origin | Cones |
I.D. | 1 3/8 in |
Bearing Type | Single Cone |
Cone Type | Single Cone |
Weight | 0.41 LB |
EAN or UPC | 53893182834 |
