
- 14000 Series Single Cone
- 1 3/8" Straight Bore
- 0.7710" Wide
- 0.060" Maximum Shaft Fillet Radius
- Precision Grade
Series | 14000 |
Cone Width | 0.771 in |
I.D. | 1 3/8 in |
Tolerance | Precision |
Bearing Type | Single Cone |
Bore Type | Round Bore |
Material | Steel |
Origin | Cones |
O.D. | N/A |
Cup Width | N/A |
Shaft Fillet Radius [Max] | 0.060 in |
Cone Type | Single Cone |
Enclosure | Open |
Weight | 0.449 LB |
EAN or UPC | 53893182490 |
