- 14000 Series Double Cone
- 1 1/4" Straight Bore
- 1.5430" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| Material | Steel |
| Radial Rating | 2946.8 lbf |
| Bore Type | Round Bore |
| O.D. | N/A |
| Origin | Cones |
| Cone Type | Double Cone |
| Tolerance | Standard |
| Series | 14000 |
| Cone Width | 1.543 in |
| K Factor | 1.529536 |
| I.D. | 1 1/4 in |
| Bearing Type | Double Cone |
| Cup Width | N/A |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.060 in |
| Weight | 1.01 LB |
| EAN or UPC | 53893181912 |

