- 14000 Series Single Cone
- 1.1806" Straight Bore
- 0.7560" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| Cone Type | Single Cone |
| I.D. | 1.1806 in |
| Origin | Cones |
| Bearing Type | Single Cone |
| Radial Rating | 2946.8 lbf |
| Series | 14000 |
| Bore Type | Round Bore |
| K Factor | 1.529536 |
| Cone Width | 0.756 in |
| Material | Steel |
| Cup Width | N/A |
| O.D. | N/A |
| Shaft Fillet Radius [Max] | 0.030 in |
| Enclosure | Open |
| Weight | 0.54 LB |
| EAN or UPC | 53893750767 |

