- Removable Inner Ring - Straight
- 140 mm ID x 300 mm OD x 62 mm Wide
- w/o Oil Hole
- Open
- R6 - Clearance Greater Than R5
| Origin | Cylindrical Radial |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bearing Design | Removable Inner Ring – Straight |
| Self Aligning | No |
| No. of Rows | 1 |
| Limiting Speed - Oil | 1360 rpm |
| Radial Internal Clearance | R6 |
| I.D. | 140 mm |
| Precision Ground | Yes |
| Capacity | High Capacity |
| End Type | Open End |
| Radial Internal Clearance Specification | R6 - Clearance Greater Than R5 |
| Limiting Speed - Grease | 680 rpm |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore, Metric Type |
| O.D. | 300 mm |
| Cage Material | Brass/Bronze |
| Enclosure | Open |
| Fillet Radius | 0.12 in |
| Housing Shoulder Diameter | 10.69 in |
| Weight | 94.91 LB |
| EAN or UPC | 87796020986 |

