- Tapered Roller Bearing Set
- 1.515" ID x 2 1/2" OD x 1/2" Wide
- Class 0
| Shaft Fillet Radius [Max] | 0.015 in |
| I.D. | 1.515 in |
| O.D. | 2.5 in |
| Cone/Cup | Cup/Cone |
| Housing Fillet Radius [Max] | 0.03 in |
| Cone Width | 0.4688 in |
| Tolerance | Class 0 (High-Precision) |
| Assembly | TS |
| Series | 13800 |
| Cup Width | 0.375 in |
| K Factor | 1.69 |
| Static Load Rating [Max] | 7430 lbf |
| Housing Shoulder Diameter | 2.36 in |
| One-Row Radial Rating C90 | 1470 lbf |
| Weight | 0.357 LB |
| EAN or UPC | 53893180311 |

